DESCRIPTION

  • Color/Finish: White
  • Flow Rate: 1.6 gpf
  • Highcliff
  • Material: Vitreous China
  • Optional Accessories: Toilet Seat: K4654-A, K4670-C
  • Rough-in size: 11"
  • Size: 26" L x 14 1/2" W x 17 1/2" H
  • Spud Location: Rear

Kohler Highcliff™ 1.28 gpf Elongated Bowl Toilet

K4367-L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Highcliff™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
17-1/2 in
Toilet Bowl Length
26 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/2 in
Toilet Type
Floor Mount, One Piece
Toilet Urinal Outlet
Top

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY