DESCRIPTION

  • Dishwasher safe
  • Fits in the small bowl of the Kohler® K-3371 and Kohler® K-3372 Verse™ kitchen sinks and Kohler® K-3180 and Kohler® K-3181 Undertone® kitchen sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Verse™ 12-1/4 x 13-3/4 in. Basin Rack

K3129-ST

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3371 and K-3372 Verse™ Kitchen Sinks and K-3180 and K-3181 Undertone® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Verse™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
13-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
12-1/4 in
Material
Stainless Steel
Width
13-3/4 in

Starting at
$56.93
EACH
  • QUANTITY

DOCUMENTS