DESCRIPTION

  • Dishwasher safe
  • Fits in either bowl of the K-5813 and K_5838 Deerfield kitchen sinks
  • Helps protect sink surface from daily wear
  • Rubber feet provide added protection

Kohler Deerfield® 12-1/8 x 14-15/16 in. Bottom Basin Rack

K6039

Color Finish

 

SPECIFICATIONS

Collection
Deerfield®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
12-1/8 in
Material
Stainless Steel
Width
14-15/16 in

Starting at
$50.41
EACH
  • QUANTITY

DOCUMENTS