1.2 gpm Medium Aerator Insert

You last purchased this on
 
KOHLER

1.2 gpm Medium Aerator Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1.2 gpm Medium Aerator Insert

  • Fast #
  • Part #K1097180
  • Item #3712140
  • Manufacturer Part #1097180
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replacement 1.5 GPM medium aerator insert
  • Engineered to promote product longevity
  • KOHLER GENUINE PART
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CEC Compliant:
Not for Sale in CA
Flow Rate:
1.5 gpm
Length:
19/20 in
Number of Handles:
Two Handle
Pressure Compensating:
No
Stream Type:
Aerated
WaterSense Labeled:
No
Weight:
1/50 lb
Width:
1-7/20 in