1/2 in Four Arm Handle Angle Supply Stop Valve in Polished Chrome

You last purchased this on
 
KOHLER

1/2 in Four Arm Handle Angle Supply Stop Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1/2 in Four Arm Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #K7638-CP
  • Item #42986
  • Manufacturer Part #7638-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Annealed vertical tube
  • Four-arm handle
  • Angle supply with stop
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Type:
Four Arm
Height:
12 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-5/8 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
150 psi
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No