DESCRIPTION

  • Fits all standard 1" supply lines
  • Material: Solid brass

Kohler 12 In. Bowl Extension Kit

K10313

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
Standard 1 in Supply Lines
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
12 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY