1/2 in. Copper Tube Transfer Valve

You last purchased this on
 
KOHLER

1/2 in. Copper Tube Transfer Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1/2 in. Copper Tube Transfer Valve

  • Fast #
  • Part #K409-K-NA
  • Item #1320815
  • Manufacturer Part #409-K-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Code approved for backflow prevention
  • Flow rate: 13 to 15 gpm
  • Transfer valve allows bath or deck-mount handshower to be installed with bath faucet with two or three-outlet configurations
  • Requires valve trim (sold separately)
  • For use with Kohler® non-diverter bath spouts
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connection 4:
Sweat
End Connections:
Sweat
Flow Rate:
15 gpm
Height:
7-3/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
2-1/4 in
Material:
Brass
Valve Size:
1/2 in
Valve Type:
Transfer Valve
Width:
9 in