Rough-in Kit for Devonshire® K-T398-4 and K-T413-4

You last purchased this on
 
KOHLER

Rough-in Kit for Devonshire® K-T398-4 and K-T413-4

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rough-in Kit for Devonshire® K-T398-4 and K-T413-4

  • Fast #
  • Part #K1032704
  • Item #2141070
  • Manufacturer Part #1032704
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Protect the warranty on Kohler products, always look for the Kohler GENUINE Parts logo. Kohler GENUINE Parts are designed by Kohler engineers to maintain original product performance and promote product longevity
  • Requires Certification

Specifications

ADA Compliant:
No
Faucet Part Type:
Extension Kit
Fits Brand:
KOHLER
Fits Model:
K-T398-4, K-T413-4
Installation Type:
Deck Mount
Valve Size:
1/2 in
Valve Type:
Lavatory Rough-In Valve
WaterSense Labeled:
No