1/2 in. Deck Mount Roman Tub Faucet Valve
1/2 in. Deck Mount Roman Tub Faucet Valve
Frequently Purchased Together
Product Details
- For finished deck or rim-mount installations
- One-piece ceramic valve resists debris and hard water buildup
- Brass valve bodies are time-tested and durable
- Includes 1/2" quarter-turn Kohler® ceramic disc valves
- High-flow valve quickly fills bath
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 8 in