1/2 in Four Arm Handle Angle Supply Stop Valve in Polished Chrome

You last purchased this on
 
KOHLER

1/2 in Four Arm Handle Angle Supply Stop Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1/2 in Four Arm Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #K7654-CP
  • Item #513066
  • Manufacturer Part #7654-CP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Braided flexible hose
  • Four-arm handle
  • 1/2" angle supply with stops
  • Color/Finish: Polished Chrome
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Type:
Four Arm
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Valve Size:
1/2 in
Valve Type:
Angle Supply Stop Valve