1/2 in Four Arm Handle Angle Supply Stop Valve in Vibrant Polished Brass
1/2 in Four Arm Handle Angle Supply Stop Valve in Vibrant Polished Brass
Frequently Purchased Together
Product Details
- Annealed vertical tube
- Four-arm handle
- Pair of angle supplies with stop
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Type:
- Four Arm
- Height:
- 12 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 13-1/4 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve