DESCRIPTION

  • Lifetime limited warranty
  • Premium metal construction

Kohler 12 in. Grab Bar

K11871

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Height
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Metal
Width
2-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$130.35
EACH
  • QUANTITY