1/2 in. Nut
1/2 in. Nut
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- UL Listed:
- No