1/2 in. Shower Door Assembly Kit in Bright Polished Silver
1/2 in. Shower Door Assembly Kit in Bright Polished Silver
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extrusions and hardware for Pinstripe®, Purist® and Finial® bath and shower doors
- Fluid design lines for easy cleaning
- Glass thickness: 1/2"
- Touch-control stream-to-spray adjustment
- Glass panels and handle (sold separately)
- MasterClean™ sprayface
- Hardware components for Pinstripe®, Purist® and Finial® shower doors
- Clean Coat® glass coating repels water for easy cleanup
- Flexible supplies for simplified installation
Specifications
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Frame Type:
- Frameless
- Glass Type:
- CleanCoat®
- Height:
- 60 in
- IAPMO Listed -:
- No
- Material:
- Glass
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Type:
- Pivot