1/2 in. Shower Door Assembly Kit in Brushed Nickel

You last purchased this on
 
KOHLER

1/2 in. Shower Door Assembly Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1/2 in. Shower Door Assembly Kit in Brushed Nickel

  • Fast #
  • Part #K705766-NX
  • Item #3346883
  • Manufacturer Part #705766-NX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extrusions and hardware for Pinstripe®, Purist® and Finial® bath and shower doors
  • Fluid design lines for easy cleaning
  • Glass thickness: 1/2"
  • Glass panels and handle (sold separately)
  • Hardware components for Pinstripe®, Purist® and Finial® shower doors
  • Clean Coat® glass coating repels water for easy cleanup
  • Requires Certification

Specifications

ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Frame Type:
Frameless
Glass Type:
CleanCoat®
Height:
60 in
IAPMO Listed -:
No
Material:
Glass
Shower Door Framed or Frameless:
Frameless
Shower Door Type:
Pivot