1/2 in. Valve System with Diverter

Part #KP438-K-NA  |  Item #2964768  |  Manufacturer Part #P438-K-NA

$196.58 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Solid brass
  • High-flow valving
  • Finished deck or rim-mount only
  • Flow rate: 11 gpm to 12 gpm at 45 psi
  • Eliminates the need for a transfer valve and transfer valve trim on the bath deck

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Faucet Mount: Deck Mount

Flow Rate: 12 gpm

High Pressure: 45

IAPMO Listed: No

Valve Size: 1/2 in

Valve Type: Roman Tub Rough-In Valve

Width: 8 in