1/2 x 3/4 in. NPSM x Sweat Diverter Valve

You last purchased this on
 
KOHLER

1/2 x 3/4 in. NPSM x Sweat Diverter Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1/2 x 3/4 in. NPSM x Sweat Diverter Valve

  • Fast #
  • Part #K9530-BL
  • Item #8078856
  • Manufacturer Part #9530-BL
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPSM
End Connection 2:
Sweat
End Connections:
NPSM x Sweat
Faucet Mount:
Deck Mount
Handle Material:
Metal
Handle Type:
Knob
Height:
2-19/50 in
Material:
Brass
Number of Handles:
Single Handle
Origin:
Domestic
Style:
Traditional
Trim Only:
Yes
Valve Body Material:
Brass
Valve Size:
1/2 in, 3/4 in
Valve Type:
Diverter Valve