1/2 x 3/4 in. Sweat and NPSM Threaded Tub & Shower Diverter Valve in Vibrant® Polished Nickel
1/2 x 3/4 in. Sweat and NPSM Threaded Tub & Shower Diverter Valve in Vibrant® Polished Nickel
Frequently Purchased Together
Product Details
- For bath or deck-mount installations
- Requires a handshower (sold separately)
- Flow rate: 15 gpm using 1/2" high-flow valves and 25 gpm using 3/4" high-flow valves
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Includes 2-way diverter valve, deck or bath-mount handshower kit and polished chrome hose
- Includes a 69" decorative hose and 36" high-pressure hose
- Diverter valve code approved for backflow protection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- End Connection 1:
- Sweat, NPSM
- End Connections:
- Sweat;NPSM
- Escutcheon Height:
- 2-1/2 in
- Escutcheon Width:
- 2-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in, 3/4 in
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No