120V Wireless Music Kit
120V Wireless Music Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Play music in the bathroom while taking a bath or getting ready to go out
- Complete installation package that includes two speakers with wiring, amplifier, adhesive and instructions
- Stream music wirelessly in the bath from a Bluetooth® enabled personal device
- The Bluetooth® word mark and logos are registered trademarks owned by Bluetooth® SIG and any use of such marks by Kohler® is under license, other trademarks and trade names are those of their respective owners
- Music system utilizes a 120V plug
Specifications
- ADA Compliant:
- No
- Bathtub Accessory Type:
- Media and Sound Systems
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Volts:
- 120V
- Width:
- 5-5/8 in
- Wireless Communication - FEI:
- Bluetooth