Flush Valve Kit for Wellworth® K-4436 in Black

You last purchased this on
 
KOHLER

Flush Valve Kit for Wellworth® K-4436 in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Flush Valve Kit for Wellworth® K-4436 in Black

  • Fast #
  • Part #K1117210
  • Item #3983301
  • Manufacturer Part #1117210
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Complete canister assembly kit including gaskets
  • 3" canister with a 2" outlet harnesses the natural force of gravity and optimizes flush performance
  • Kohler genuine parts
  • Look inside the back wall of the toilet tank to identify tank model number
  • Compatible with Kohler Wellworth® Highline classic tank model number K-4436
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Wellworth® K-4436
Color Finish Category:
Blacks
Color Finish Name:
Black
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Height:
15 in
Material:
Plastic
Origin:
Domestic
Product Type:
Flush Valve Kit
WaterSense Labeled:
No
Width:
5 in