KOHLER

1.28 gpf Wave Sensor Assembly

Part #K1153716  |  Manufacturer Part #1153716

Flow Rate:

1.28 gpf
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

Application: Commercial

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Product Type: Sensor Assembly

UL Listed: No

WaterSense Labeled: No