DESCRIPTION

  • Depth: 5-1/4"
  • Includes installation hardware
  • Minimum base cabinet width 18"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl
  • Small size fits compact spaces

Kohler Undertone® 13-5/8 Diameter X 5-1/2 In. Under-Mount Single Circular Bowl Kitchen Sink

K3339-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
11-1/2 in x 11-1/2 in x 5-1/4 in
CARB OTC LEED Compliant
No
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
13-5/8 in x 13-5/8 in
Sink Size Range
Less than 20 in

Starting at
$433.16
EACH
  • QUANTITY