This product requires certification to purchase.

13 Gallon Trash Can

KOHLER

13 Gallon Trash Can

  • Fast #
  • Part #K20940-WMB
  • Item #10334019
  • Manufacturer Part #20940-WMB
3.6 out of 5 Customer Rating
Brand image
KOHLER

13 Gallon Trash Can

  • Fast #
  • Part #K20940-WMB
  • Item #10334019
  • Manufacturer Part #20940-WMB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed to fit any brand of 13-gallon (49-liter) trash bag
  • Fingerprint-resistant finish stays clean longer
  • Hands-free operation with durable metal foot pedal
  • Raised liner and rotating, locking rim for easy bag changes
  • Quiet-Close™ lid closes gently and silently
  • Space-saving profile fits snugly against wall or cabinets
  • Hinge design protects wall from scuffs
  • Removable plastic liner is easy to clean
  • Cleans easily with a microfiber cloth. No need for chemicals or abrasives
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
13 gal
Depth
26-3/8 in
Height
26-3/8 in
Length
13 in
Weight
18.57 lb
Width
16-13/16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White, Moderne Brushed Brass
Installation Type
Freestanding
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Origin
Global
Product Type
Trash Can
Type
K20940-WMB
UPC
195711125538