DESCRIPTION

  • Dishwasher safe
  • Fits in the left bowl of the Kohler® K-5873 Deerfield® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Reversible design allows rack to fit in either bowl
  • Rubber feet provide added protection

Kohler Deerfield® 13 x 16 In. Left-Hand Side Sink Rack

K6121

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-5873 Deerfield® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Deerfield®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
12-21/25 in
Material
Stainless Steel
Width
15-7/20 in

Starting at
$50.45
EACH
  • QUANTITY

DOCUMENTS