DESCRIPTION

  • Dishwasher safe
  • Fits in the right bowl of the K-5873 Deerfield kitchen sink
  • Helps protect sink surface from daily wear
  • Rubber feet provide added protection

Kohler Deerfield® 13 x 16 In. Right-Hand Side Sink Rack

K6122

Color Finish

 

SPECIFICATIONS

Collection
Deerfield®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
12.84 in
Material
Stainless Steel
Width
15-7/20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$50.45
EACH
  • QUANTITY

DOCUMENTS