DESCRIPTION

  • For use with drop-in baths
  • Includes vinyl bead and corresponding pressure-sensitive sealing tape
  • Material: Vinyl

Kohler 132 in. Tiling-In Beaded with Tape

K1181-NA

Material:

Vinyl

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
132 in
Material
Vinyl
Material Type
Vinyl
Width
7/50 in

Starting at
$81.11
EACH
  • QUANTITY