KOHLER
132 in. Vinyl Tiling-In Beaded with Tape
Part #K1181-NA | Item #86649 | Manufacturer Part #1181-NA
$85.50
EACH
Material:
VinylHow to get it:
Product Details
- Material: Vinyl
- For use with drop-in baths
- Includes vinyl bead and corresponding pressure-sensitive sealing tape
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: White
Color Finish Category: Whites
Length: 132 in
Material: Vinyl
Width: 7/50 in