DESCRIPTION

  • 240V, 50/60Hz
  • Fast-Response® technology
  • Fast-Response® technology produces steam in just one minute
  • For use in a shower module or custom shower environment
  • Power Clean™ technology at the touch of a button
  • Provides the automatic cleaning feature of Power Clean™ technology at the touch of a button

Kohler Fast Response® 13kW Steam Generator

K1696-NA

Maximum Cubic Foot Range:

SPECIFICATIONS

AMP
59
CSA Certified
CSA C22.2
Collection
Fast Response®
Height
12 in
Length
17-3/4 in
Maximum Cubic Foot Range
447 cf
UL Listed
Yes
Volts
240V
Watts
5
Width
11-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY