DESCRIPTION

  • Dishwasher safe
  • Fits in the left bowl of the Kohler® K-3148 and Kohler® K-3197 Undertone® kitchen sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Undertone® 14-1/4 x 14-3/4 in. Sink Rack fro Left Bowl

K2997-ST

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3148 and K-3197 Undertone® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
14-1/2 in
GSA Approved
No
IAPMO Listed
No
Length
14-3/4 in
Material
Stainless Steel
Width
14-1/4 in

Starting at
$73.26
EACH
  • QUANTITY

DOCUMENTS