DESCRIPTION

  • Flow rate: 1 gpf
  • Material: Vitreous china
  • Pressure Assist Technology uses compressed air within the reservoir to deliver robust flushing power

Kohler Highline® 1 gpf Toilet Tank

K4484-BA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Highline®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/4 in
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
14-1/8 in
IAPMO Listed
Yes
Length
30-1/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Pressure
WaterSense Labeled
No
Width
21-1/4 in

Starting at
Call for Pricing
  • QUANTITY