1/4 in. Screw for K-690
1/4 in. Screw for K-690
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Description: Screw
Specifications
- Brand Model Compatibility:
- K-690
- Faucet Part Type:
- Screw
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 1/4 in