NPSM Brass Nut, Washer and Gasket for Alterna™ K-6952-2-DB and K-6952-4-DB

You last purchased this on
 
KOHLER

NPSM Brass Nut, Washer and Gasket for Alterna™ K-6952-2-DB and K-6952-4-DB

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

NPSM Brass Nut, Washer and Gasket for Alterna™ K-6952-2-DB and K-6952-4-DB

  • Fast #
  • Part #K40014
  • Item #617201
  • Manufacturer Part #40014
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Nut
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Alterna™ K-6952-2-DB, K-6952-4-DB
Diameter - Inside 1:
1/4 in
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Part Type:
Nuts, Washers, Gaskets
Material:
Brass
Size:
1/4 in-18