DESCRIPTION

  • Stainless steel

Kohler Staccato™ 15-1/16 x 11-15/16 in. Bottom Basin Rack For Left-Hand Bowl

K3194

Color Finish

 

SPECIFICATIONS

Collection
Staccato™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15-7/16 in
Height
1-3/16 in
Length
15-1/16 in
Material
Stainless Steel
Width
11-15/16 in

Starting at
$41.21
EACH
  • QUANTITY