DESCRIPTION

  • Depth: 7-1/2"
  • Includes installation hardware
  • Minimum base cabinet width 21"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl

Kohler Undertone® 15-1/2 x 17-1/8 x 7-5/8 in. Rounded Under-Mount Single-Bowl Kitchen Sink

K3336-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
13-3/4 in x 15-3/8 in x 7-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
15-1/2 in x 17-1/8 in
Sink Size Range
Less than 20 in

Starting at
$433.16
EACH
  • QUANTITY