DESCRIPTION
- Dishwasher safe
- Fits over the Kohler® K-5832 Bakersfield™ kitchen sink
- Material: Plastic
- Provides a workstation for quick and easy food prepping
SPECIFICATIONS
- Brand Model Compatibility
- K-5832 Bakersfield™ Kitchen Sink
- CARB OTC LEED Compliant
- No
- Collection
- Bakersfield™
- Color Finish
- White
- Color Finish Category
- Whites
- Dishwasher Safe
- Yes
- GSA Approved
- No
- IAPMO Listed
- No
- Length
- 15-13/16 in
- Material
- Plastic
- Material Type
- Polyethylene
- Width
- 11 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday