DESCRIPTION

  • Polypropylene construction

Kohler Prolific™ 15/16 in. Multi-Purpose Grated Rack

K5542

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Prolific™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
15/16 in
IAPMO Listed
No
Length
10 in
Material
Stainless Steel
Width
15-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$28.88
EACH
  • QUANTITY

DOCUMENTS