DESCRIPTION

  • Dishwasher safe
  • Fits in the bowl of the Kohler® K-3822 Vault™ kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Vault™ 15 19/20 x 21 1/4 In. Bottom Basin Rack

K6645

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3822 Vault™ Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Vault™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
15-19/20 in
Material
Stainless Steel
Width
21-1/4 in

Starting at
$65.67
EACH
  • QUANTITY

DOCUMENTS