DESCRIPTION

  • Dishwasher safe
  • For use with the Kohler® K-3821 Vault® kitchen sink or Kohler® K-5285 Strive® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Vault™ 15 19/20 x 29 1/4 In. Bottom Basin Rack

K6644

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3821 Vault™ and K-5285 Strive® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Vault™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
15-19/20 in
Material
Stainless Steel
Width
29-1/4 in

Starting at
$73.76
EACH
  • QUANTITY

DOCUMENTS