DESCRIPTION

  • Comes included with the Kohler® K-3154 and Kohler® K-3155 Undertone® trough sinks
  • Dishwasher safe
  • Fits over the Kohler® K-3154, Kohler® K-3155, Kohler® K-3156, and Kohler® K-3157 Undertone® trough sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Undertone® 15-3/16 x 7-11/16 in. Sink Rack

K3136

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3154, K-3155, K-3155, K-3156 and K-3157 Undertone® Trough Sinks
CARB OTC LEED Compliant
No
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15-3/8 in
GSA Approved
No
Height
1-1/4 in
IAPMO Listed
No
Length
15-3/16 in
Material
Stainless Steel
Width
7-11/16 in

Starting at
$67.36
EACH
  • QUANTITY

DOCUMENTS