15-9/16 in. Rough-In Full Skirt Trap and Attachment System

You last purchased this on
 
KOHLER

15-9/16 in. Rough-In Full Skirt Trap and Attachment System

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

15-9/16 in. Rough-In Full Skirt Trap and Attachment System

  • Fast #
  • Part #K5381-NA
  • Item #4928591
  • Manufacturer Part #5381-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Converts standard 12" rough-in products to 14" configuration
  • Plastic trapway
  • Rough-in: 14"
  • For use with the Kohler® K-3981 Tresham® one-piece toilet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
K-3981 Tresham® One-Piece Toilet
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
GSA Approved:
No
IAPMO Listed -:
No
Length:
15-9/16 in
Material:
Plastic
Product Type:
Skirt Trap and Attachment System
WaterSense Labeled:
No
Width:
7-5/8 in