1.5 gpm Aerator Kit in Vibrant® Bright French Gold

You last purchased this on
 
KOHLER

1.5 gpm Aerator Kit in Vibrant® Bright French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1.5 gpm Aerator Kit in Vibrant® Bright French Gold

  • Fast #
  • Part #K1108235-FB
  • Item #3712943
  • Manufacturer Part #1108235-FB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Bright French Gold Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Bright French Gold
Flow Rate:
1.5 gpm
IAPMO Listed -:
No
NSF Certified:
No
Pressure Compensating:
No
Trim Only:
No
WaterSense Labeled:
No