1.5 gpm Aerator Service Kit
1.5 gpm Aerator Service Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Alteo™ K-45800 Single-Hole Bathroom Sink Faucet
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Flow Rate:
- 1.5 gpm
- IAPMO Listed -:
- No
- Pressure Compensating:
- No
- WaterSense Labeled:
- No