DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other products in the Artifacts® collection
  • Flow rate: 15 gpm
  • Handle trim (sold separately)
  • Non-diverter spout

Kohler Artifacts® 15 gpm Deckmount Bath Spout with Arc Design (Less Handle)

K72778

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Faucet Mount
Deck Mount
Flow Rate
15 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-7/8 in
Spout Reach
9 in
Spout Type
Non-Diverter
Trim Only
No
WaterSense Labeled
No
Width
2-3/4 in

Starting at
$575.34
EACH
  • QUANTITY