DESCRIPTION

  • Dishwasher safe
  • Fits in the bowl of the K-3222, K-3224 and K-3232 Ravinia™ kitchen sinks and K-3336, K-3337, K-3354 and K-3356 Undertone® kitchen sinks

Kohler Ravinia™ 15 in. Colander

K3291

Color Finish

 

SPECIFICATIONS

Collection
Ravinia™
Color Finish
White
Length
15 in
Material
Plastic
Material Type
Polypropylene
Width
15 in

Starting at
Call for Pricing
  • QUANTITY