15 in. Flat Cabinet with Mirrored Door
15 in. Flat Cabinet with Mirrored Door
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two adjustable tempered-glass shelves
- Full-overlay mirrored door
- Anodized aluminum construction provides a durable rust-free and chip-free finish
- Includes side mirror kit for surface mount installation
- Can be installed with left or right-hand swing
- Includes mounting hardware for surface or recessed installation
- Two way adjustable hinges with 108° opening capability for easy cabinet access
- Mirrored interior
- Optional decorative shaker frame available Kohler® K-99575-15
Specifications
- CARB OTC LEED Compliant:
- No
- Glass Type:
- Tempered
- Height:
- 26 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Length:
- 15 in
- Material:
- Aluminum
- Mirror Included:
- Yes
- Width:
- 15 in