DESCRIPTION

  • Depth: 9"
  • Includes a bottom sink rack and installation hardware
  • Minimum base cabinet width: 18"
  • No faucet holes
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Rounded 10mm corners are easy to clean
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl

Kohler Strive™ 15 in. x 15 in. Single Bowl Bar Sink No Hole Stainless Steel

K5287-NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
13-1/4 in x 13-1/4 in x 9 in
CARB OTC LEED Compliant
No
Collection
Strive™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-5/16 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
15 in x 15 in

Starting at
$543.79
EACH
  • QUANTITY