DESCRIPTION

  • Constructed of KOHLER® cast iron
  • Faucet not included

Kohler Northland™ 15 X 15 In. Drop-In Cast Iron Entertainment Sink

K6579-3-0

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
9 1/4 in x 12 in x 7 in
Center Size
4 in
Collection
Northland™
Color Finish
White
Color Finish Category
Whites
Depth
7 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
3 or 4 Hole
Installation Type
Drop-In
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
15 in x 15 in

Starting at
$332.69
EACH
  • QUANTITY