DESCRIPTION

  • Can be installed with left or right-hand swing
  • Durable rust-free and chip-free finish
  • Full-overlay mirrored door
  • Includes mounting hardware
  • Mirrored interior
  • Optional side mirror kit (sold separately) for surface mount installation
  • Three adjustable glass shelves
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access

Kohler Verdera™ 15 x 30 in. Aluminum Medicine Cabinet

K99000-NA

Width:

SPECIFICATIONS

Collection
Verdera™
Depth
4-3/4 in
Height
30 in
Installation Type
Recessed
Material
Aluminum
Material Type
Anodized
Width
15 in

Starting at
$216.86
EACH
  • QUANTITY

DOCUMENTS