DESCRIPTION

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Can be installed with left or right-hand swing
  • Full-overlay mirrored door
  • Includes mounting hardware for surface or recessed installation
  • Mirrored interior
  • Requires Kohler® K-99012 or Kohler® K-99675 side mirror kit (sold separately) for surface mount installation
  • Slow-close doors prevent slamming
  • Three adjustable tempered-glass shelves
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access
  • Vertically adjustable flip out 3x magnifying mirror on inside of door

Kohler Verdera™ 30 x 15 in. Anodized Aluminum Mirror Medicine Cabinet

K99001-NA

Glass Type:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Verdera™
Depth
4-3/4 in
Glass Type
Tempered Glass
Height
30 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Width
15 in

Starting at
$308.76
EACH
  • QUANTITY