DESCRIPTION

  • Clean lines and streamlined style add contemporary appeal to any bathroom
  • Curved basin creates a comfortable bathing experience
  • Reversible drain location
  • Safeguard® slip-resistant surface on bath floor

Kohler Soissons® 16 in. 5 ft. Drop-In Bath Tub

K941

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
33.4 gal
Collection
Soissons®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
GSA Approved
No
Height
16 in
IAPMO Listed
No
Installation Type
Drop-In
Length
59 in
Material
Cast Iron
Width
27-1/2 in

Starting at
Call for Pricing
  • QUANTITY